This product requires certification to purchase.

1/2 - 1 in. Socket Saver Tool

RAPTOR®

1/2 - 1 in. Socket Saver Tool

  • Fast #
  • Part #RAP13515
  • Item #3581566
  • Manufacturer Part #13515
4.1 out of 5 Customer Rating
Brand image
RAPTOR®

1/2 - 1 in. Socket Saver Tool

  • Fast #
  • Part #RAP13515
  • Item #3581566
  • Manufacturer Part #13515
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Removes plastic pipe from plastic fittings
  • The rate of cut will depend on the rpm and power of the drill along with the amount of pressure applied to the drill while reboring
  • To be used with schedule 40 applications only
  • Requires Certification

Documents


Specifications

Application:
ABS, CPVC, PVC
Color Finish Name:
Steel
Material:
Plastic
Number of Tools Included:
1
Pipe Capacity:
1/2 in - 1 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tool Type:
Socket Saver
UPC:
781889164228