This product requires certification to purchase.

6 in. Electrogalvanized Carbon Steel Riser Clamp for Pipe

Empire Industries

Figure 50 6 in. Electrogalvanized Carbon Steel Riser Clamp for Pipe

  • Fast #
  • Part #E50G0600
  • Item #3609039
  • Manufacturer Part #50G0600
3.7 out of 5 Customer Rating
Brand image
Empire Industries

Figure 50 6 in. Electrogalvanized Carbon Steel Riser Clamp for Pipe

  • Fast #
  • Part #E50G0600
  • Item #3609039
  • Manufacturer Part #50G0600
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for supporting and stabilizing vertical pipe runs
  • Empire’s Fig. 50 standard riser clamp is designed for supporting and stabilizing vertical pipe runs
  • Plastic coated riser clamps are completely plastic coated with zinc plated hardware
  • The plastic coating prevents pipe from coming in contact with the clamp and is designed to reduce noise, vibration and prevent electrolysis between pipe and clamp
  • Stainless steel riser clamps are recommended for applications where protection from a corrosive environment is required
  • Requires Certification

Documents


Specifications

Application:
Pipe
Coating:
Electrogalvanized
Collection:
Figure 50
Diameter - Outside:
6-5/8 in
Fits Pipe Size:
6 in
Length:
15-3/8
MSS:
MSS SP-58, MSS SP-69 Type 8
Material:
Carbon Steel
Product Type:
Riser Clamp
UL Listed:
Yes
UPC:
663027029975
Weight:
3.72
Work Load Limit:
1600