1/4 in. x 3/8 in. x 3/8 in. 25 ft. Mini-Split Line Set
1/4 in. x 3/8 in. x 3/8 in. 25 ft. Mini-Split Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 14 Pallet: 28-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM C-534, ASTM B-280, ASTM D-1056, ASTM E-84
- Insulation Thickness:
- 3/8
- Length:
- 25
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 3/8
- UL Listed:
- Yes
- UPC:
- 685768313687