6 in. Electrogalvanized Rigid Strut Clamp
Figure 7873 6 in. Electrogalvanized Rigid Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25 Pallet: 1500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For rigid pipe to strut
- Carbon steel
- Zinc finish
- 3/8 in to 12 in sizes
- 400 to 1000 lbs. load capacities
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Coating:
- Electrogalvanized
- Collection:
- Figure 7873
- Fits Pipe Size:
- 6 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889170373
- Work Load Limit:
- 1000