This product requires certification to purchase.

Multi Function Showerhead in Oil Rubbed Bronze

Speakman

Icon™ Multi Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #SS2251ORB
  • Item #3634426
  • Manufacturer Part #S-2251-ORB
4.5 out of 5 Customer Rating
Brand image
Speakman

Icon™ Multi Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #SS2251ORB
  • Item #3634426
  • Manufacturer Part #S-2251-ORB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Equipped with 64 customizable sprays
  • Durable, solid-brass construction
  • Features spray adjusting Anystream technology
  • 2.5 GPM flow rate
  • Corrosion-resistant oil rubbed bronze finish
  • Quality commercial grade
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Icon™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
5-13/100
Diameter:
3-5/8
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
5-1/8
IAPMO Listed:
Yes
Length:
4-3/4
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Multi
Spray Type:
Rain
UPC:
671252048777
WaterSense Labeled:
No
Width:
4-1/2