This product requires certification to purchase.

Undermount Installation Kit for K-1164 and K-1165

KOHLER

Sunward Undermount Installation Kit for K-1164 and K-1165

  • Fast #
  • Part #K577-NA
  • Item #3641238
  • Manufacturer Part #577-NA
3.4 out of 5 Customer Rating
Brand image
KOHLER

Sunward Undermount Installation Kit for K-1164 and K-1165

  • Fast #
  • Part #K577-NA
  • Item #3641238
  • Manufacturer Part #577-NA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Under-mount install kit for Kohler® K-1164/1165
  • Requires Certification

Specifications

Brand Model Compatibility:
K-1164 and K-1165
CARB OTC LEED Compliant:
No
Collection:
Sunward
GSA Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Product Type:
Undermount Installation Kit
UPC:
650531653376