This product requires certification to purchase.

14 x 6 in. Boot Frame

14 x 6 in. Boot Frame

  • Fast #
  • Part #SHMBFU1424
  • Item #3643528
  • Manufacturer Part #RB7061424
4.8 out of 5 Customer Rating

14 x 6 in. Boot Frame

  • Fast #
  • Part #SHMBFU1424
  • Item #3643528
  • Manufacturer Part #RB7061424
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Boot frame with sheetrock flange
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Depth:
6
Height:
8
Length:
14
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
6