16 in. Shower Arm and Flange in Chrome
Traditional 16 in. Shower Arm and Flange in Chrome
Package Quantity Info:
Each: 1 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" NPT threads
- Surface mount
- 1/2" rough-in flows 2 gpm @ 80 psi
- Features finished spray face
Specifications
- ADA Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-1/2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 16
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449588553
- WaterSense Labeled:
- No