7 in. Round Ductboard Collar with Damper
7 in. Round Ductboard Collar with Damper
Product Details
Product Details
- Ductboard collar with damper
- Galvanized steel, riveted construction
- Long tabbed ends for ease of use
- Manufacturer may vary based on your location
Documents
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Diameter:
- 7
- Duct Size:
- 7 in
- Height:
- 6
- Material:
- Steel
- Product Type:
- Ductboard Collar
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R8
- Vent Duct Shape:
- Round
- With Damper:
- Yes