22 in. Aluminum Water Heater Pan
22 in. Aluminum Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy duty one piece stamped aluminum
- .032 mil (20 gauge)
- 2" depth
- Flared sides allow for greater volume in a smaller foot print
- Pre-drilled for pan drain adapter
- 1" PVC pan adapter included
- Easy to install
Documents
Specifications
- Depth:
- 2
- Diameter:
- 22
- Drain Location:
- Side
- Drain Opening:
- 1
- Gauge (metal):
- 20
- Hardware Included:
- No
- Height:
- 2
- Length:
- 24
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rust Resistant:
- No
- Shape:
- Round
- Thickness:
- 0.032 in
- UPC:
- 717510380224
- Width:
- 24