This product requires certification to purchase.

3/4 x 1/2 x 18 in. FIPS Gas Connector with Fitting in Yellow

Jones Stephens

3/4 x 1/2 x 18 in. FIPS Gas Connector with Fitting in Yellow

  • Fast #
  • Part #JG71114
  • Item #3706561
  • Manufacturer Part #G71114
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 x 1/2 x 18 in. FIPS Gas Connector with Fitting in Yellow

  • Fast #
  • Part #JG71114
  • Item #3706561
  • Manufacturer Part #G71114
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • BTU Capacity: 164200
  • Durable stainless steel 304 material
  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • Quality flared end fittings create a metal-to-metal seal in critical applications
  • CSA design certified domestically and internationally for indoor and outdoor use
  • 100% leak tested to ensure safety and quality for a product you can trust
  • Corrosion resistant connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • Minimum fitting tightening torque (in-lb/N-M) 250 / 28.25, maximum fitting tightening torque 520 / 58.75
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372 2016, ANSI Z21.24, ANSI Z21.75
Application:
Indoor, Outdoor
Automatic Shut-Off:
No
CSA Certified:
CSA 6.10, CSA 6.27
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
3/4
Fitting Size 2:
1/2
Fitting Sizes:
3/4 in x 1/2 in
Length:
18
MBH:
164.2
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
UL Listed:
No
UPC:
717510711141