Brass Disposer Flange in Forever Brass - PVD
Brass Disposer Flange in Forever Brass - PVD
Package Quantity Info:
Each: 1Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Fits most Farm Style and Fireclay sinks 2-1/2" deep
Documents
Specifications
- Brand Model Compatibility:
- 2-1/2 in Fireclay Sink
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- Diameter:
- 4-1/2
- Height:
- 2-1/2
- Material:
- Brass
- Product Type:
- Disposer Flange
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Size:
- 2-1/2 in x 4-1/2 in x 4-1/2 in
- UL Listed:
- No
- UPC:
- 091388728006