14 in. Flat Face Gasket
14 in. Flat Face Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- ASTM:
- ASTM A-307, ASTM A-563
- Diameter - Inside 1:
- 14
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material Type:
- 304L
- NSF Certified:
- No
- Thickness:
- 1/16 in
- Type:
- N150FFG11614
- UL Listed:
- No