This product requires certification to purchase.

1 in. x 1/4 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts

Empire Industries

1 in. x 1/4 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts

  • Fast #
  • Part #E137SS0100
  • Item #3793359
  • Manufacturer Part #137SS0100
3.6 out of 5 Customer Rating
Brand image
Empire Industries

1 in. x 1/4 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts

  • Fast #
  • Part #E137SS0100
  • Item #3793359
  • Manufacturer Part #137SS0100
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1 in
MSS:
MSS SP-58, MSS SP-69
Material:
Stainless Steel
Material Type:
304L
Thread Length:
2.375
Thread Size:
1/4