This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Brilliance® Stainless

Delta Faucet

Collins™ Single Handle Kitchen Faucet with Side Spray in Brilliance® Stainless

  • Fast #
  • Part #D440SSDST
  • Item #3800177
  • Manufacturer Part #440-SS-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Collins™ Single Handle Kitchen Faucet with Side Spray in Brilliance® Stainless

  • Fast #
  • Part #D440SSDST
  • Item #3800177
  • Manufacturer Part #440-SS-DST
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 4-hole 8" installation
  • Includes convenient side sprayer
  • ADA Compliant
  • Standard spout swivels 180degrees
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Collins™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8-3/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Origin:
Domestic
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Side Spray:
Yes
Spout Height:
5-7/32
Spout Reach:
9-3/16
Spout Swivel:
180°
Supply Lines Included:
Yes
UL Listed:
No
UPC:
034449587969