This product requires certification to purchase.

1/2 x 1/2 x 25/64 in. SDS-Plus Masonry 1 Piece

Milwaukee®

MX4™ 1/2 x 1/2 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207371
  • Item #3803015
  • Manufacturer Part #48-20-7371
5 out of 5 Customer Rating
Brand image
Milwaukee®

MX4™ 1/2 x 1/2 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207371
  • Item #3803015
  • Manufacturer Part #48-20-7371
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 125
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4-Cutter, solid Carbide tip for up to 3X life in rebar
  • Drills more accurate holes for anchoring applications
  • Centering tip for accurate hole placement
  • Won't lock up in rebar
  • Requires Certification

Documents


Specifications

Application:
Concrete, Masonry
Bit Diameter(s) (In):
1/2 in
Bit Sizes:
1/2 in
Collection:
MX4™
Color Finish Name:
Silver
Drill Bit Type:
Masonry
Drilling Depth (in):
4 in
Height:
7/16
Length:
6
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill Bit
UL Listed:
No
UPC:
045242189281
Width:
7/16