1/2 x 3/8 in. Threaded x OD Tube Oval Handle Angle Supply Stop Valve in Polished Gold
Model 616-8 1/2 x 3/8 in. Threaded x OD Tube Oval Handle Angle Supply Stop Valve in Polished Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Angle pattern IPS x 3/8" O.D. quarter turn ball valve
- 1/2" IPS inlet x 3/8" O.D. outlet
- All brass body and stem
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- Collection:
- Model 616-8
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- End Connection 1:
- Flanged
- End Connection 2:
- OD Tube
- End Connections:
- Flanged x OD Tube
- Handle Type:
- Oval
- Height:
- 1-1/16
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Recommended Valve Application:
- Residential
- UPC:
- 020111986772
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve