1-7/8 in. Air Switch in Pewter
1-7/8 in. Air Switch in Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Air activated
- UL listed
- Easy installation
- Works with all continuous feed waste disposals with power cords
- Round air switch
- Maximum deck thickness 1 5/8"
Specifications
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Height:
- 2-1/2
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UL Listed:
- Yes
- UPC:
- 020111065811