8 in. Zinc Epoxy Plated Swivel Ring Hanger
Figure 7010E 8 in. Zinc Epoxy Plated Swivel Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1152-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Silver finish
- Epoxy plated finish
- Meets MSS SP-58
- Meets federal spec WW-H-171
- UL approved - sizes 1/2" to 8"
- FM approved - sizes 3/4" to 8"
- NFPA 13
Specifications
- ASTM:
- ASTM B-117, ASTM D-3359, ASTM D-3363
- Coating:
- Epoxy Plated
- Collection:
- Figure 7010E
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- MSS:
- MSS SP-58 Type 10
- Product Type:
- Swivel Ring Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rod Size (in):
- 1/2 in
- UL Listed:
- UL 203
- UPC:
- 781889194119
- Work Load Limit:
- 1000