2 in. Zinc Epoxy Plated Medium Split Horizontal Pipe Clamp
Figure 7020EP 2 in. Zinc Epoxy Plated Medium Split Horizontal Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 3150-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Silver finish
- Epoxy plated finish
- Meets MSS SP-58
- Meets Federal Spec WW-H-171
- UL approved - sizes 3/4" to 8"
Specifications
- Application:
- Residential
- Coating:
- Epoxy Plated, Zinc Plated
- Collection:
- Figure 7020EP
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 2-23/32
- IAPMO Listed:
- No
- MSS:
- MSS SP-58 Type 4
- Product Type:
- Split Pipe Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- UL 203
- UPC:
- 781889194379
- Weight:
- 0.9
- Width:
- 21/32
- Work Load Limit:
- 1040