This product requires certification to purchase.

1/2 in. Zinc Epoxy Plated Swivel Ring Hanger

FNW®

Figure 7010E 1/2 in. Zinc Epoxy Plated Swivel Ring Hanger

  • Fast #
  • Part #FNW7010EP0050
  • Item #3860015
  • Manufacturer Part #FNW7010EP0050
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7010E 1/2 in. Zinc Epoxy Plated Swivel Ring Hanger

  • Fast #
  • Part #FNW7010EP0050
  • Item #3860015
  • Manufacturer Part #FNW7010EP0050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 65 Case: 130 Pallet: 19500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    48  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Silver finish
  • Epoxy plated finish
  • Meets MSS SP-58
  • Meets federal spec WW-H-171
  • UL approved - sizes 1/2" to 8"
  • FM approved - sizes 3/4" to 8"
  • NFPA 13
  • Requires Certification

Specifications

ASTM:
ASTM B-117, ASTM D-3359, ASTM D-3363
Coating:
Epoxy Plated
Collection:
Figure 7010E
FM Approved:
No
Fits Pipe Size:
1/2 in
Height:
2-7/32
MSS:
MSS SP-58 Type 10
Product Type:
Swivel Ring Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
3/8 in
UL Listed:
UL 203
UPC:
781889193990
Work Load Limit:
300