NPT 1 in. Hydronic Pressure Control Valve 300 psi 250° F
Accu-Flo NPT 1 in. Hydronic Pressure Control Valve 300 psi 250° F
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Accu-Flo
- Material: Bronze
- Connection: Sweat
- 4 to 5 times greater accuracy compared to conventional variable orifice balancing valves
- Flow measurement independent of stem and ball position
- Tamper-resistant memory stop for accurate resetting
- Calibrated nameplate for presetting
- All brass interior parts
- Fixed port venturi orifice balancing valve
- Flow measurement function independent of stem and ball position
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 4
- Material:
- Brass, Bronze
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 687752611663
- Valve Body Material:
- Bronze
- Valve Size:
- 1 in
- Width:
- 1-5/8