2 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve
FireLock™ Style 765 2 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Weather-proof actuator housing approved for indoor or outdoor use
- Ductile iron body and disc with nitrile seats
- Sizes from 2 - 12" / 50 - 300 mm
- Pressures up to 365 psi / 2517 kPa / 25 bar
Specifications
- ASTM:
- ASTM A536 Grade 65-45-12, ASTM B733
- Clean Bagged:
- No
- Coating:
- Black Alkyd Enamel
- Collection:
- FireLock™ Style 765
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Length:
- 4-1/4
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 365
- Pressure Class:
- 365#
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Recommended Valve Application:
- Water
- Schedule Class:
- 10;40
- UL Listed:
- Yes
- UPC:
- 688304535857
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Butterfly Valve