Trip Lever in Forever Brass - PVD
Trip Lever in Forever Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Handles sold separately
- Rotates into a front, side or angled position, making it compatible with virtually all toilets.
- Works with insulated tanks (5/8" maximum)
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass
- Depth:
- 6-69/100
- Diameter:
- 1-1/4
- Handle Type:
- Lever
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388979583
- WaterSense Labeled:
- No
- Width:
- 4-3/10