60 x 32 in. Whirlpool Drop-In Bathtub with End Drain in White
Lansford 60 x 32 in. Whirlpool Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Drop In acrylic jetted (whirlpool) bathtub
- Overall Dimensions: 60 in. (L) x 32 in. (W) x 19.5 in. (H)
- Internal Basin Dimensions: 42.75 in. (L) x 21 in. (W)
- Drain assembly not included
- Drain connection measures 2.24 in. and is located on end of tub (can be installed facing left or right)
- Textured, slip resistant bottom
- Overflow Height: 15 in.
- 8 Whirlpool jets with reversible blower placement
- PROFLO acrylic bathtubs carry a 5-year limited warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 5.6
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.8M, A112.19.7M, ASME A112.19.7-2012
- Basin Length:
- 60
- Basin Shape:
- Rectangle
- Basin Width:
- 32 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.10-12
- Capacity:
- 40 gal
- Collection:
- Lansford
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/2
- Drain Included:
- Yes
- Drain Location:
- Universal
- Height:
- 19-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Length:
- 60
- Overall Width:
- 32
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- UL Listed:
- UL 1795
- UPC:
- 781889197486
- Volts:
- 115V
- cUPC Certified:
- Yes