300 ft. x 1-1/4 in. SDR11 HDPE Geothermal Pipe
300 ft. x 1-1/4 in. SDR11 HDPE Geothermal Pipe
Package Quantity Info:
Foot: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Diameter:
- 1-1/4
- Length:
- 300
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR11