This product requires certification to purchase.

1-1/2 in Bronze FPT Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves

Zurn Wilkins

975XL2 1-1/2 in Bronze FPT Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves

  • Fast #
  • Part #W975XL2J
  • Item #3908802
  • Manufacturer Part #112-975XL2
3.7 out of 5 Customer Rating
Brand image
Zurn Wilkins

975XL2 1-1/2 in Bronze FPT Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves

  • Fast #
  • Part #W975XL2J
  • Item #3908802
  • Manufacturer Part #112-975XL2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Repair kit allows for a quick fix, instead of a full replacement
  • Low-lead law compliant
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Short lay length eases replacement and repair time
  • Wye pattern design provides separate access to checks and relief valve for reduced labor costs
  • Trusted and recognized favorite by installers worldwide
  • Meets the requirements of NSF/ANSI 61
  • ASSE® Listed, cUPC® Listed, CSA® Certified, AWWA Compliant, Safe Drinking Water Act Compliant
  • We recommend the upgraded model 975XL3 for new construction
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA
Collection:
975XL2
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
11-3/4
IAPMO Listed:
Yes
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
17-31/100
Material:
Bronze, Rubber, Stainless Steel, Plastic
Material Type:
300, Buna-N, Noryl®
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Plumbing, Water
UL Listed:
Yes
UPC:
612052069739
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Operator:
Tee Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Noryl
Valve Size:
1-1/2 in
Valve Type:
Reduced Pressure Principle Assembly
Weight:
28
Width:
6-1/4