1/4-Turn Arrester Washing Machine Sweat Supply Box with Frame
OxBox™ 1/4-Turn Arrester Washing Machine Sweat Supply Box with Frame
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 320-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Supply lines can be mounted from above or below
- Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
- Includes debris covers
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-1960
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1/2
- Fire Rated:
- No
- Height:
- 7-1/4
- Length:
- 3-1/2
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Washing Machine
- UPC:
- 739236100344
- Water Hammer Arrestor Included:
- Yes