60 x 30 in. Alcove Bathtub with Right-Hand Drain in Bone
Folsom 60 x 30 in. Alcove Bathtub with Right-Hand Drain in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from enameled steel
- Designed to be installed in a 3-wall alcove application
- Slip resistant textured bottom
- Drain located on right of the tub (drain trim not included)
- Overall Size: 60" x 30" x 16-5/8"
- ASME Specifications: ASME A112.19.1
- CUPC Certified
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.4M
- ASME:
- ASME A112.19.4M, ASME A112.19.1
- Basin Depth:
- 15-3/4
- Basin Length:
- 55
- Basin Width:
- 23-3/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.2-2018
- Collection:
- Folsom
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 13-1/4
- Drain Included:
- No
- Drain Location:
- Right
- Height:
- 16-5/8
- Installation Type:
- Alcove
- Length:
- 60
- Material:
- Steel
- Number of Occupants:
- 1
- Overall Length:
- 60
- Overall Width:
- 30
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- UPC:
- 781889204856
- Width:
- 30