1/5 - 3/4 hp 1075 RPM 208/230V Single Phase Direct Drive Blower Motor
1/5 - 3/4 hp 1075 RPM 208/230V Single Phase Direct Drive Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80Product Details
Product Details
- MARS® direct drive
- Reversible rotation
- All angle ball bearing
- Class B insulation
- Features 41" leads
- Thru-bolt, band, or base mounting
- Rheem mounting holes with screws installed
- Includes 2-1/4" resilient rings
- Capacitor requirement noted on motor label
Documents
Specifications
- AMP:
- 1.5, 4.2
- Blower Type:
- Direct Drive
- Diameter:
- 5-1/2
- Fan Speeds:
- 4
- Frame Size:
- 48
- Horsepower:
- 1/5 - 3/4 hp
- MFD Rating:
- 20/370 mfd
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- UPC:
- 685744104674
- Volts:
- 208/230V