This product requires certification to purchase.

1-1/4 in. Forged Steel Threaded Rising Globe Valve

Powell Valves

Figure GL08 1-1/4 in. Forged Steel Threaded Rising Globe Valve

  • Fast #
  • Part #PGL08TA58GBH
  • Item #3950120
  • Manufacturer Part #1.25 GL08TA58GB
5 out of 5 Customer Rating
Brand image
Powell Valves

Figure GL08 1-1/4 in. Forged Steel Threaded Rising Globe Valve

  • Fast #
  • Part #PGL08TA58GBH
  • Item #3950120
  • Manufacturer Part #1.25 GL08TA58GB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Standard trim is stellite faced seats integral to the body, 13% chrome disc, and 13% chrome stem (API trim 8)
  • Wall thickness per heavy wall API 602 requirements
  • Seat faces lapped for smooth finish and superior sealing
  • Swivel disc for optimal seating and longer seat life are non-rotating
  • Stems of hand wheel operated design are rotating / rising design
  • Each valve is shell, seat and backseat pressure tested per industry standard API 598
  • Gland is two piece gland or gland flange design for optimal alignment and uniform packing compression
  • Weld ends are available per ASME B16.25/B16.11 or per customer’s specification
  • Requires Certification

Documents


Specifications

API:
API 602, API 598
ASME:
ASME B16.34, ASME B16.10, ASME B1.20.1
ASTM:
ASTM A105, ASTM A182 Grade F6A, ASTM A193 Grade B7, ASTM A194 Grade 2H
Collection:
Figure GL08
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Length (in):
6-3/10
Length:
4-18/25
Material:
Forged Steel
Material Type:
A105
Pressure Class:
800#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Valve Body Material:
Forged Carbon Steel
Valve Body Style:
Globe
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stellite
Valve Size:
1-1/4 in
Valve Stem:
Rising
Valve Type:
Globe Valve