5-1/2 in. Shower Arm in Oil Rubbed Bronze
5-1/2 in. Shower Arm in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 972-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Threads: 1/2" IPS male
Specifications
- ADA Compliant:
- No
- Application:
- Shower Arm
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Bronze
- Depth:
- 5-3/4
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- Height:
- 69/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-3/4
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449628549
- WaterSense Labeled:
- No
- Width:
- 69/100