This product requires certification to purchase.

16 in. x 14 in. x 8 in. 24 ga Galvanized Steel Tee Wye

16 in. x 14 in. x 8 in. 24 ga Galvanized Steel Tee Wye

  • Fast #
  • Part #SHMTYS241614X
  • Item #4042414
  • Manufacturer Part #1300.161408.24
4.6 out of 5 Customer Rating

16 in. x 14 in. x 8 in. 24 ga Galvanized Steel Tee Wye

  • Fast #
  • Part #SHMTYS241614X
  • Item #4042414
  • Manufacturer Part #1300.161408.24
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter - Inside 1:
16
Diameter - Inside 2:
14
Diameter - Inside 3:
8
Gauge (metal):
24
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round