This product requires certification to purchase.

1-1/2 x 7 in. Weld Schedule 40 Global Galvanized Carbon Steel Nipple

1-1/2 x 7 in. Weld Schedule 40 Global Galvanized Carbon Steel Nipple

  • Fast #
  • Part #IGNJW
  • Item #405773
  • Manufacturer Part #IGNJ
5 out of 5 Customer Rating
Brand image

1-1/2 x 7 in. Weld Schedule 40 Global Galvanized Carbon Steel Nipple

  • Fast #
  • Part #IGNJW
  • Item #405773
  • Manufacturer Part #IGNJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 1680
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Import
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Welded
IAPMO Listed:
No
ISO:
ISO 9001:2000
Length:
7
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UL Listed:
No