This product requires certification to purchase.

1/2 x 10 in. MPT Welded Schedule 40 Galvanized Carbon Steel Nipple

1/2 x 10 in. MPT Welded Schedule 40 Galvanized Carbon Steel Nipple

  • Fast #
  • Part #IGND10
  • Item #406139
  • Manufacturer Part #MN-ZNG0310
5 out of 5 Customer Rating
Brand image

1/2 x 10 in. MPT Welded Schedule 40 Galvanized Carbon Steel Nipple

  • Fast #
  • Part #IGND10
  • Item #406139
  • Manufacturer Part #MN-ZNG0310
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 4800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Welded
IAPMO Listed:
No
ISO:
ISO 9001:2000
Length:
10
Material:
Carbon Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UL Listed:
No