1-1/4 in. Bronze 400# NPT Wye Strainer
Figure X509 1-1/4 in. Bronze 400# NPT Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 672-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead-Free
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B16.18
- Collection:
- Figure X509
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Sizes:
- 1-1/4 in
- Height:
- 4-7/10
- Length:
- 5-1/3
- Material:
- Bronze
- Mesh Size:
- 20
- NSF:
- NSF 372
- Pressure - High:
- 400
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- UPC:
- 781889216170