This product requires certification to purchase.

1 X 6-1/2 Galvanized Steel Nipple

1 X 6-1/2 Galvanized Steel Nipple

  • Fast #
  • Part #IGNGV
  • Item #406662
  • Manufacturer Part #0831025606
3.3 out of 5 Customer Rating

1 X 6-1/2 Galvanized Steel Nipple

  • Fast #
  • Part #IGNGV
  • Item #406662
  • Manufacturer Part #0831025606
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Application:
Residential
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Welded
IAPMO Listed:
No
ISO:
ISO 9001:2000
Length:
6-1/2
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No
UPC:
690291275562