1/2 x 4 in. Female Threaded Pop Up Sprinkler in Black
570Z Series 1/2 x 4 in. Female Threaded Pop Up Sprinkler in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High grade construction
Specifications
- Collection:
- 570Z Series
- Color Finish Name:
- Black
- Diameter:
- 1-3/8
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4.5 gpm
- Height:
- 4
- Material:
- Stainless Steel
- UL Listed:
- No
- UPC:
- 090258054634
- Weight:
- 0.40