This product requires certification to purchase.

1-1/2 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

Zurn Wilkins

500XL 1-1/2 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #W500XLHLRJ
  • Item #4077114
  • Manufacturer Part #112-500XLHLR
3.1 out of 5 Customer Rating
Brand image
Zurn Wilkins

500XL 1-1/2 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #W500XLHLRJ
  • Item #4077114
  • Manufacturer Part #112-500XLHLR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Short lay length and compact design allow it to install in tight spaces
  • High-flow capacity suits commercial or industrial pressure reduction applications
  • Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
  • Lead-free
  • ASSE® Listed
  • IAPMO® Listed
  • CSA® Certified
  • City of Los Angeles Approved
  • ANSI 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI B1.20.1, ANSI B16.22
CSA Certified:
Yes
Collection:
500XL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Height:
10-3/10
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-3/10
Material:
Cast Bronze
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UPC:
612052073736
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Material:
Cast Bronze
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
13
Width:
5-3/10