1-1/2 x 1-1/2 in. Cast Brass P-Trap with Cleanout and Box Flange
Saniguard® 1-1/2 x 1-1/2 in. Cast Brass P-Trap with Cleanout and Box Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Treated with Saniguard® antimicrobial compound
- Products treated with silver during manufacturing
- Releases on contact with water to starve and stop bacteria growth
- Manufacturer recommends the use of the drain and the trap for maximum effectiveness
Documents
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Gauge (metal):
- 17
- Height:
- 5
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2
- UPC:
- 758062039574