Multi Function Hand Shower in Venetian Bronze
Baliza® Multi Function Hand Shower in Venetian Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-function handshower: full, massage, and aerated spray
- 60" - 82" stretchable, finished metal hose
- Pivoting metal wall mount bracket
- Wall mount elbow included
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Baliza®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-1/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75
- Height:
- 9-22/25
- Hose Included:
- Yes
- Hose Length:
- 82
- Length:
- 9-7/8
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UPC:
- 034449618977
- WaterSense Labeled:
- Yes