3-1/2 in. (Pack of 24) Plastic Anchor
Master Anchor™Super Duty 3-1/2 in. (Pack of 24) Plastic Anchor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented Super-Duty MASTER Anchors™ never loosen
- Installs in all hollow walls in just minutes and lasts a lifetime
- Objects can be easily removed and replaced
- Works in the holes where other anchors failed
- Uses a #10 stainless steel screw
- Optional accessories: Drill bits: WWA200GT34
Documents
Specifications
- Collection:
- Master Anchor™Super Duty
- Drive Type:
- Phillips
- Length:
- 3-1/2
- Material:
- Plastic
- Package Quantity:
- Pack of 24
- Product Type:
- Anchor
- Size:
- #10-32
- UPC:
- 811175010554
- Width:
- 5