Soap Dispenser in Brushed Nickel
Gourmet Soap Dispenser in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Deluxe plunger type dispenser for liquid soap or hand lotion.
- Plastic concealed 1/2 liter container fills from top.
- Overall height: 4-3/8", Spout reach: 3-1/2".
Specifications
- ADA Compliant:
- No
- Collection:
- Gourmet
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 15-3/10
- Length:
- 2
- Material:
- Brass
- Spout Height:
- 3-3/5
- Spout Reach:
- 4
- UPC:
- 094902586670
- Weight:
- 0.5