This product requires certification to purchase.

1-1/4 in. Rigid 1-1/2 in. EMT Zinc Plated Conduit Hanger

FNW®

Figure 7310Z 1-1/4 in. Rigid 1-1/2 in. EMT Zinc Plated Conduit Hanger

  • Fast #
  • Part #FNW7310Z0125
  • Item #4107373
  • Manufacturer Part #PCH3PG
4.2 out of 5 Customer Rating
Brand image
FNW®

Figure 7310Z 1-1/4 in. Rigid 1-1/2 in. EMT Zinc Plated Conduit Hanger

  • Fast #
  • Part #FNW7310Z0125
  • Item #4107373
  • Manufacturer Part #PCH3PG
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100 Pallet: 21600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Finish: Zinc
  • Material: Steel
  • Sizes 0050 to 0200 have embossed threading for clamp screw
  • Sizes 0250 & 0300 use nut and bolt
  • Sizes 0250 & 0300 have an embossment around hole "B"
  • Requires Certification

Specifications

Coating:
Zinc Plated
Collection:
Figure 7310Z
Color Finish Category:
Greys
Color Finish Name:
Zinc
EMT Size:
1.5
Fits Pipe Size:
1-1/4 in
Gauge (metal):
18
Material:
Steel
Product Type:
Conduit Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rigid Conduit Size:
1-1/4 in
UPC:
781889222171
Work Load Limit:
200