1.28 gpf Toilet Tank in Black Black™
Devonshire® 1.28 gpf Toilet Tank in Black Black™
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow rate: 1.28 gpf
- Includes standard left-hand polished chrome trip lever
- Combines with the Kohler® K-4397 bowl to create a complete Kohler® K-3837 Devonshire® toilet
- Coordinates with other products in the Devonshire® collection
- Includes two button actuator
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.2
- Collection:
- Devonshire®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14-1/4
- IAPMO Listed:
- No
- Length:
- 7-13/16
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 885612003577
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4