Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Eco-Performance Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- One-function 1-1/8" diameter spray head round handshower
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eco-Performance
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hand Shower Diameter:
- 1-1/8
- Hand Shower Flow Rate:
- 1.75
- Handle Type:
- Lever
- Hose Included:
- No
- Length:
- 8-1/4
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508223178
- WaterSense Labeled:
- Yes