This product requires certification to purchase.

24 TPI 44-7/8 x 1/2 in. Band Saw (Pack of 2)

Milwaukee®

24 TPI 44-7/8 x 1/2 in. Band Saw (Pack of 2)

  • Fast #
  • Part #M48390534
  • Item #4202075
  • Manufacturer Part #48-39-0534
5 out of 5 Customer Rating
Brand image
Milwaukee®

24 TPI 44-7/8 x 1/2 in. Band Saw (Pack of 2)

  • Fast #
  • Part #M48390534
  • Item #4202075
  • Manufacturer Part #48-39-0534
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Precision-formed teeth create fast and clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel provides extended blade life
  • Versatility: designed for cutting common materials up to 5/32" thick and very hard materials 5/32" - 3/16" thick
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
44-7/8
Blade Material:
Alloy Steel, High Speed Steel
Blade Thickness (in):
0.02
Blade Type:
Band Saw
Blade Width (in):
1/2
Material:
Metal
Number of Tools Included:
1
Package Quantity:
Pack of 2
Teeth Per Inch:
24
Tool Type:
Band Saw Blade
UPC:
045242132423