This product requires certification to purchase.

2 in. Galvanized Insulation Protection Shield

FNW®

Figure 7751 2 in. Galvanized Insulation Protection Shield

  • Fast #
  • Part #FNW7751Z0200
  • Item #4220728
  • Manufacturer Part #FEISD0200PG
4.2 out of 5 Customer Rating
Brand image
FNW®

Figure 7751 2 in. Galvanized Insulation Protection Shield

  • Fast #
  • Part #FNW7751Z0200
  • Item #4220728
  • Manufacturer Part #FEISD0200PG
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 3840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Finish: G90 Galvanized Coating
  • Material: Steel, ASTM 1011 type B
  • MSS SP-58, Type 40
  • Federal specification WW-H-171, type 41*
  • *Complies when used within the pipe size, insulation thickness and compressive strength of insulation as specified by MSS SP-58
  • Domestic shields are ordered on demand (SOD)
  • Requires Certification

Specifications

ASTM:
ASTM A-1011
Coating:
Galvanized
Collection:
Figure 7751
Diameter - Inside 1:
2-19/50
Fits Pipe Size:
2 in
Gauge (metal):
18
Length:
12
MSS:
MSS SP-58
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
0.047 in
UPC:
781889229545
Weight:
0.58