Electronic Thermal Air Oval Whirlpool Bathtub with Masseuse System II and Front Drain in Almond
Designer Electronic Thermal Air Oval Whirlpool Bathtub with Masseuse System II and Front Drain in Almond
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Designer
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- IAPMO Listed:
- No
- UL Listed:
- No
- UPC:
- 758277625975