This product requires certification to purchase.

Two Handle Wall Mount Filler in Oil Rubbed Bronze - Hand Relieved Trim Only

Newport Brass

Priya Two Handle Wall Mount Filler in Oil Rubbed Bronze - Hand Relieved Trim Only

  • Fast #
  • Part #N3-2485/ORB
  • Item #4233842
  • Manufacturer Part #3-2485/ORB
5 out of 5 Customer Rating
Brand image
Newport Brass

Priya Two Handle Wall Mount Filler in Oil Rubbed Bronze - Hand Relieved Trim Only

  • Fast #
  • Part #N3-2485/ORB
  • Item #4233842
  • Manufacturer Part #3-2485/ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze - Hand Relieved Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Intended for use with Newport Brass rough valve item 1-500 as specified (Required Accessory)
  • 9-1/8" (23.2 cm) spout length
  • 1/2" NPT spout inlet fitting
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Priya
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze - Hand Relieved
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Tub Filler
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
Tub Spout Reach:
9-3/20
Tub Spout Type:
Non-diverter
UPC:
760724371489
Valve Type:
Rough-In Valve